missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Greiner Bio-One Fluotrac™ 600 High Binding Flat Bottomed Microplates
Used for throughput screening.
$890.27 - $1894.93
Specifications
| Format | Standard |
|---|---|
| Array | 8 x 12 |
| Autoclavable | Not Autoclavable |
| Binding Type | High Binding |
| Material | Polystyrene |
Description
- Non-pyrogenic
- Conical well design with flat bottom
- Ensures accurate pipetting
- Reduces dead volume of well
- Free of detectable DNase, RNase, human DNA
- Prevents wicking
Specifications
| Standard | |
| Not Autoclavable | |
| Polystyrene | |
| 0.025 to 0.340 mL | |
| 4800 x g (swinging bucket rotor) | |
| 10 | |
| 128 x 85 x 14 mm |
| 8 x 12 | |
| High Binding | |
| 96 | |
| Flat Bottom (F-well) | |
| 40 | |
| -20°C to +60°C |