missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Qorpak™ Fluorinated HDPE Jug
Description
- Level 3 Fluorination, 95 gram weight HDPE jug
- Fluorination provides protection against product weight loss, permeation, discoloration of jug, container shape retention, odor control
Specifications
Specifications
| Capacity (Metric) | 1920 mL |
| Color | Natural |
| Material | HDPE |
| No. per Case | 40 |
| Quantity | 40 per pack |
| Sterility | Non-sterile |
| Weight (Metric) | 95 g |
| Width (Metric) | 121 mm |
| Neck Finish | 38-400 |
| Pre-sterilized | No |
| Show More |