missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Youngstown Barrel & Drum Fluorescent Lamp Recycling Drum 23 in.ID x 48-1/8 in. All-Fiber
excellent solution for fluorescent lamp recycling.
$86.03 - $86.03
Specifications
| Product Type | Fiber Drum |
|---|---|
| Closure Type | Slide-on Lid |
| Color | Tan |
| For Use With (Application) | Fluorescent Lamp Recycling |
| Material | Fiber |
| Catalog Number | Mfr. No. | Weight (English) | Height (English) | Diameter (English) Outer | Price | Quantity | |||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Weight (English) | Height (English) | Diameter (English) Outer | Price | Quantity | |||
|
18-820-401
|
Youngstown Barrel & Drum
YBD2065 |
9 lb. | 49 in. | 16 in. |
Each for $86.03
|
|
|||
Description
Fluorescent Lamp Recycling Drum 23 in.ID x 48-1/8 in. All-Fiber are constructed of sturdy fiberboard and are an excellent solution for fluorescent lamp recycling.
Specifications
| Fiber Drum | |
| Tan | |
| Fiber |
| Slide-on Lid | |
| Fluorescent Lamp Recycling | |
| Open |