missing translation for 'onlineSavingsMsg'
Learn More

Youngstown Barrel & Drum Fluorescent Lamp Recycling Drum: PROMO

Youngstown Barrel & Drum Fluorescent Lamp Recycling Drum are constructed of sturdy fiberboard and are an excellent solution for fluorescent lamp recycling.

$109.57 - $109.57

Specifications

Product Type Fiber Drum
For Use With (Application) Fluorescent Lamp Recycling
Material Fiber
Head Style Open
Diameter (English) Outer 16 in.
View More Specs

Products 1
Catalog Number Mfr. No. Weight (English) Height (English) Price Quantity  
Catalog Number Mfr. No. Weight (English) Height (English) Price Quantity  
18820400PMO
View Documents
Youngstown Barrel & Drum
2064PMO
15 lb. 96 in.
Each for $109.57
Only null left
 
Description

Description

  • Open-head fiber drums for the transport and storage involved in recycling fluorescent lamps.
  • Available in 16 x 76 in., 16 x 49 in., and 24 x 49 in. dimensions.
Specifications

Specifications

Fiber Drum
Fiber
16 in.
Fluorescent Lamp Recycling
Open
Videos
SDS
Documents

Documents