missing translation for 'onlineSavingsMsg'
Learn More

Invitrogen™ Fluorescein-5-Isothiocyanate (FITC 'Isomer I')

Catalog No. f143
Encompass
Change view
Click to view available options
Quantity:
1 g
10 x 10 mg
10 x 100 mg
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
F143 1 g
F1907 10 x 100 mg
F1906 10 x 10 mg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. F143 Supplier Invitrogen™ Supplier No. F143
Only null left

Fluorescein-5-Isothiocyanate (FITC 'Isomer I')

Searching for superior alternatives to fluorescein? Our Alexa Fluor Dye Series offers everything you're looking for and more.

Specifications

Quantity 1 g
Product Type Fluorescein-5-Isothiocyanate
Content And Storage Store in freezer (-5 to -30°C) and protect from light.
Chemical Reactivity Amine
Shipping Condition Room Temperature
Reactive Moiety Isothiocyanate
Label or Dye FITC (Fluorescein)
Label Type Classic Dyes

For Research Use Only. Not for use in diagnostic procedures.