missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ FluidEase™ Pro ClipTip™ Electronic Multichannel Pipettes
Description
Thermo Scientific™ FluidEase™ Pro ClipTip™ electronic multichannel pipettes are designed to simplify and standardize plate-based workflows. A large touchscreen interface and ultra-wide speed selection support precise aspiration and dispense across liquid types. Secure ClipTip™ sealing, effortless column-to-row transitions, preset and advanced programming modes, and password-protected settings enable reproducible, high-throughput plate filling across shared laboratory environments
Features:
- Large Touchscreen User Interface: A high-resolution touchscreen provides direct, visual interaction for setup and execution, reducing training time and minimizing setup errors compared to button- or joystick-based navigation.
- Ultra-Wide Speed Selection: One of the broadest aspiration and dispense speed ranges available supports gentle handling of sensitive samples, precise control of viscous liquids, and faster execution for time-critical workflows.
- Simple Presets and Advanced Programming: Easy-to-use preset modes support fast onboarding for new or occasional users, while advanced step programming enables complex, multi-step protocols for demanding applications.
- Index-Finger Operation with Increased Rotational Flexibility: Retains Thermo Fisher–recognized index-finger operation with a wider angle of rotation at the finger rest to accommodate different hand sizes, grip angles, and working positions.
- Secure ClipTip™ Technology: ClipTip™ tips lock and seal in place until intentional ejection, helping ensure consistent volume delivery and reduced variability from dispense to dispense.
- Electronic Tip Ejection with Safe-to-Eject Illumination: Electronic tip ejection reduces physical effort and includes LED illumination to indicate when ejection is possible, providing ergonomic benefit and added user security.
- Password Protection and User Profiles: Password-protect critical settings and protocols and support up to five user profiles to enable standardized operation in shared and regulated laboratory environments.
- Custom Calibration Options: Enable calibration to customer-specific liquids or environmental conditions to align performance with real laboratory workflows.
- Service and Maintenance Tracking: Built-in service reminders, calibration logs, and usage tracking support instrument management and compliance documentation over time.
Specifications
Specifications
| Adjustable Tip Spacing | No |
| Autoclavable | Not Autoclavable |
| Color | Pink |
| Disposable | Reusable |
| For Use With | ClipTip 384 12.5 |
| Model | Bluetooth |
| Number of Channels | 16 |
| Programmability | Yes |
| Sterility | Non-sterile |
| Type | Electronic Pipette |
| Show More |