missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Full Back SMS Isolation Gowns
SMS lightweight material gowns provide flexible coverage in minimal fluid settings.
$241.07 - $241.07
Specifications
| Product Type | Isolation Gown |
|---|---|
| For Use With (Application) | Healthcare, Nursing |
| Gender | Unisex |
| No. of Pockets | None |
| Packaging Type | Flat Pack |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19-160-257
|
Cardinal Health™
A2100PG |
Universal |
Case of 100 Each for $241.07
|
|
|||||
Description
Constructed of high-quality, fluid-resistant, tri-layer spunbond meltblown spunbond (SMS) material.
- Latex-free elastic wrists
- Waist belt
- Adjustable ties at neck
Specifications
| Isolation Gown | |
| Unisex | |
| Flat Pack | |
| Yellow | |
| Single-use | |
| Elastic | |
| Long Sleeve | |
| 10/Pk. |
| Healthcare, Nursing | |
| None | |
| SMS | |
| Neck and Waist Ties | |
| Non-sterile | |
| Yes | |
| Not Autoclavable |