missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cardinal Health™ Full Back SMS Isolation Gowns
Description
Constructed of high-quality, fluid-resistant, tri-layer spunbond meltblown spunbond (SMS) material.
- Latex-free elastic wrists
- Waist belt
- Adjustable ties at neck
Specifications
Specifications
| Size | Universal |
| For Use With (Application) | Healthcare, Nursing |
| Gender | Unisex |
| No. of Pockets | None |
| Product Type | Isolation Gown |
| Packaging Type | Flat Pack |
| Material | SMS |
| Color | Yellow |
| Closure Type | Neck and Waist Ties |
| Disposable | Single-use |
| Show More |