missing translation for 'onlineSavingsMsg'
Learn More

Hughes Floor-Mounted Drench Shower
GREENER_CHOICE

Catalog No. 18666663
Change view
Click to view available options
Color:
Green Powder Coat
Polished Brush
Material (Piping Connection):
Galvanized Steel
Stainless Steel
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color Material (Piping Connection)
18666663 Polished Brush Stainless Steel
18666662 Green Powder Coat Galvanized Steel
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 18666663 Supplier Justrite International Supplier No. 18GS

Hughes Floor-Mounted Drench Shower is ideal for full-body chemical exposure treatment in factories, schools, laboratories or other indoor environments where space is limited. Suitable for use in all applications not requiring an eye wash and not subject to freezing or overheating

Features:

  • For treatment of full-body chemical exposure
  • Features a specially designed valve that includes an integral, heavy-duty stainless steel stop-plate to handle rough operation without failure
  • Low operating torque offers reliable, easy on/off operation
  • Durable, coated stainless steel pull handle with nylon valve connection is easy to grip and activate for immediate water drenching.
  • Designed for high flow rates that meet or exceed ANSI standards, the nozzle offers optimal spray distribution for user protection
  • Unlike shower rose designs, this compact nozzle reduces the potential for insect nesting and eliminates high replacement costs associated with cracked or dented plastic spray heads.
  • Solid construction for added corrosion resistance.
  • Removable, self-draining nozzle constructed from durable nylon
  • High-performance quarter-turn ball valves made of 316L stainless steel endure the harshest environments and site conditions
  • Includes an inspection record tag for recording service and test history
  • Includes a universal safety shower sign for enhanced visibility
  • Meets ANSI Z358.1 2014 and EN 15154 standards, supports OSHA requirements

Compliance

ANSI Z358.1-2014 and EN15154 Compliant

Warranty

1 Year

Specifications

Activation Pull Handle
Certifications/Compliance ANSI Z358.1-2014 and EN15154 Compliant
Color Polished Brush
Depth (English) 12 in.
Depth (Metric) 305 mm
For Use With (Application) Emergency Shower and Eye Wash with Water
Height (English) 12 in.
Height (Metric) 305 mm
Includes 1 Unit
Inlet Connection (Metric) 1.25 in. (F) NPT
Material Nylon 6 (Nozzle)
Material (Piping Connection) Stainless Steel
Mounting Floor
Pressure 22 to 87 psi
Product Type Safety Shower and Emergency Eye Wash
Width (English) 44 in.
Width (Metric) 1118 mm
Show More Show Less