missing translation for 'onlineSavingsMsg'
Learn More

Dynalon™ Flip & Spray™ Bottle

Catalog No. 03406158
Change view
Click to view available options
Capacity (Metric):
1000 mL
250 mL
500 mL
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
03406158 250 mL
03406157 500 mL
03406156 1000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 03406158 Supplier Dynalon™ Supplier No. 8051040250

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Offer uninterrupted spraying whether upright or inverted. Flip & Spray™ Bottle nozzle diameter is 0.6 mm and continuously adjustable.

  • Upside down spray bottle offers uninterrupted spraying
  • Parts in contact with media made of PP, PE, silicon and stainless steel
  • Nozzle diameter 0.6 mm and continuously adjustable
  • Amount sprayed per stroke: 1.2 mL ± 0.1
  • These unique 250, 500 and 1000 mL reusable polyethylene spray bottles with a polypropylene sprayer have excellent chemical resistance and will perform upright or inverted
  • Flip & Spray™ Bottle has limber silicone tubing attached to a stainless-steel weight with a PP filter remains immersed in the liquid in the upside-down position and allows the product to work
  • This unique feature lets a user spray conveniently from any direction while reaching many inaccessible areas
  • Adjust the spray knob to obtain a fine mist to a steady stream using upside down spray bottle

Specifications

Capacity (Metric) 250 mL
Color Translucent
For Use With (Application) Liquids
Height (Metric) With Closure 220 mm
Material LDPE
Length (Metric) 67 mm
Max. Temperature (Metric) 80°C
Max. Temperature (English) 176°F
Neck ID (Metric) 18 mm
Quantity 1
Sterility Non-sterile
Width (Metric) 67 mm
Closure Color White
Closure Included Yes
Graduated No
Height (Metric) 139 mm
Length (English) 2.625 in.
Height (English) 8.66 in.
Closure Material Polypropylene, Silicon, Stainless Steel
Closure Size 24 mm
Diameter (Metric) 67 mm
Closure Type Spray
Autoclavable Not Autoclavable
Capacity (English) 8 oz.
Product Type Upside-down Spray
Show More Show Less