missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Cut Resistant Gloves with Nitrile Coating
FlexTech™ Cut Resistant Gloves with Nitrile Coating offer ANSI A7 cut resistance, dexterity, and an excellent grip, especially in wet and oily conditions.
$330.27 - $330.27
Specifications
| Construction | Seamless Knit |
|---|---|
| Coating Material | Nitrile |
| Cut Resistance Rating | ANSI A7 |
| Hand | Specific |
| Product Type | Cut-resistant Gloves |
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Size | Price | Quantity | |||||
|
19086705
|
Wells Lamont™
Y9216XS |
X-Small |
N/A
|
|
|||||
|
19086706
|
Wells Lamont™
Y9216S |
Small |
N/A
|
|
|||||
|
19086707
|
Wells Lamont™
Y9216M |
Medium |
N/A
|
|
|||||
|
19086708
|
Wells Lamont™
Y9216L |
Large |
N/A
|
|
|||||
|
19086709
|
Wells Lamont™
Y9216XL |
X-Large |
N/A
|
|
|||||
|
19086710
|
Wells Lamont™
Y9216XXL |
2X-Large |
N/A
|
|
|||||
Description
- Seamless machine knit cut resistant shell provides all-day comfort and protection
- Sandy nitrile palm coating delivers improved grip in wet and oily applications
- Machine washable for longer service life
- 13 Gauge
- ANSI Abrasion Level 5
- ANSI Puncture Level 5
- ANSI Cut Level A7
- Sold by the dozen pair
Specifications
| Seamless Knit | |
| ANSI A7 | |
| Cut-resistant Gloves | |
| Y9216 |
| Nitrile | |
| Specific | |
| For improved grip in wet and oily applications. | |
| 13 |