missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont™ FlexTech™ Cut Resistant Gloves with Nitrile Coating
FlexTech™ Cut Resistant Gloves with Nitrile Coating offer ANSI A7 cut resistance, dexterity, and an excellent grip, especially in wet and oily conditions.
Supplier: Wells Lamont™ Y9216M
Description
- Seamless machine knit cut resistant shell provides all-day comfort and protection
- Sandy nitrile palm coating delivers improved grip in wet and oily applications
- Machine washable for longer service life
- 13 Gauge
- ANSI Abrasion Level 5
- ANSI Puncture Level 5
- ANSI Cut Level A7
- Sold by the dozen pair
Specifications
| Seamless Knit | |
| Black, Gray | |
| Specific | |
| Medium | |
| Elasticated | |
| 13 |
| Nitrile | |
| ANSI A7 | |
| Cut-resistant Gloves | |
| For improved grip in wet and oily applications. | |
| Y9216 |