missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Wells Lamont Industrial FlexTech ANSI A4 Cut Resistant Gloves
FlexTech ANSI A4 Cut Resistant Gloves with a foam nitrile palm and ESD properties to protect equipment and processes.
Supplier: Wells Lamont Industrial Y9258M
Description
- Anti-static properties that rapidly neutralize the electric discharge for the worker and ESD properties that protect product equipment and workpieces
- The ultra-lightweight liner provides excellent dexterity as an 18 gauge thin glove with an ANSI Cut Level A4 protection to reduce hand injuries and increased abrasion resistance and durability for prolonged use
- Foam nitrile palm for grip and touchscreen compatibility
- Offers ANSI 4 puncture and abrasion resistance
Specifications
| ANSI 4 | |
| Palm | |
| Nitrile Foam | |
| ANSI A4 | |
| Fully Textured | |
| Cut Resistant Glove | |
| Metal Stamping, Electronics Assembly, Small Parts Handling and Assembly | |
| Cut Resistant |
| EN 16350:2014, EN 1149-2:1997 | |
| Industrial | |
| Gray | |
| Reusable | |
| Nylon, HPPE, Fiberglass, Lycra, Stainless Steel | |
| Medium | |
| Y9258 | |
| 18 |