missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience FlexiPump Dispensing Assembly with Y Connector
Dispensing assembly with Y connector for use with FlexiPump.
$1913.36 - $1913.36
Specifications
| Autoclavable | Autoclavable |
|---|---|
| Material | Silicone |
| Sterility | Non-sterile |
| Color | Clear |
| Product Type | Tubing Assembly |
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Diameter (Metric) Inner | Price | Quantity | |||||
|
16-949-041
|
Interscience
562101 |
1.6 mm |
Each for $1,913.36
|
|
|||||
|
16-949-042
|
Interscience
562102* |
3.2 mm |
Each for $1,913.36
|
|
|||||
|
16-949-043
|
Interscience
562103* |
4.8 mm |
Each for $1,913.36
|
|
|||||
|
16-949-044
|
Interscience
562104 |
6.4 mm |
Each for $1,913.36
|
|
|||||
|
16-949-045
|
Interscience
562105 |
8 mm |
Each for $1,913.36
|
|
|||||
Description
Includes:
- Set of silicone tubings
- GL45 screw cap
- Tube weight
- Nozzle
- Cap
- Filter
- Y connector
Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm
Specifications
| Autoclavable | |
| Non-sterile | |
| Tubing Assembly |
| Silicone | |
| Clear |