missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Interscience FlexiPump Dispensing Assembly with Y Connector
Dispensing assembly with Y connector for use with FlexiPump.
Supplier: Interscience 562104
Description
Includes:
- Set of silicone tubings
- GL45 screw cap
- Tube weight
- Nozzle
- Cap
- Filter
- Y connector
Choose between tubing inner diameter of 1.6 mm, 3.2 mm, 4.8 mm, 6.4 mm, or 8 mm
Specifications
| Autoclavable | |
| 6.4 mm | |
| 0.25 in. | |
| Clear |
| 0.25 in. | |
| Silicone | |
| Non-sterile | |
| Tubing Assembly |