missing translation for 'onlineSavingsMsg'
Learn More

Restek™ Flexible Premium Grade Stainless Steel Tubing

Ideal for all plumbing in UHPLC systems

$388.18

Specifications

Type Tubing
Tolerance ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Description Ends: 1/16 in.
Material Stainless Steel (316)
View More Specs

Products 1
Catalog Number Mfr. No. Overall Length (Metric) Diameter (English) Inner Price Quantity & Availability  
Catalog Number Mfr. No. Overall Length (Metric) Diameter (English) Inner Price Quantity & Availability  
06611767
Encompass
View Documents Promotion Details
Restek™
27786
600 mm 0.005 in.
Each for $388.18
Only null left
 
Description

Description

  • Colored bands for easy identification
  • 17 mm long, 1/16 in. laser-welded ends
  • 316 Stainless Steel
  • Outer Diameter: 1/32 in.
  • Tolerances: ±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Specifications

Specifications

Tubing
±0.05 mm (0.002 in.) O.D. & ±0.025 mm (0.001 in.) I.D.
Ends: 1/16 in.
Stainless Steel (316)
Videos
SDS
Documents

Documents