missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexelene Tubing
General use bioprocess and medical grade tubing. UV stable and suitable for use with deionized water. USP Class VI tubing, withstands EtO sterilization and gamma sterilization to 255 kGy. Shore A 86.
Description
- PVC-Free - No DEHP or BPA additives
- Low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Chemical Identifiers
| Complaince Certificates Available | |
| 100 ft. Roll - Bag | |
| Out of direct sunlight, >20°F <100°F | |
| Tubing |
| Multi-purpose Medical, Pharmaceutical uses | |
| Flexelene™ Tubing | |
| Transparent |
Specifications
| Complaince Certificates Available | |
| Polyolefin Elastomer | |
| Multi-purpose Medical, Pharmaceutical uses | |
| Flexelene™ Tubing | |
| Transparent |
| 3/8 in. | |
| 5/8 in. | |
| 100 ft. Roll - Bag | |
| Out of direct sunlight, >20°F <100°F | |
| Tubing |