missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flexelene Tubing
Description
- PVC-Free - No DEHP or BPA additives
- Low extractables / leachables
- ISO 10993-5 – non-cytotoxic
- ISO 10993-4 – non-hemolytic
- Non-Animal Derived
- RoHS Compliant
- Lot Traceable
Warranty
Replacement if not satisfied. 12 Month return Policy.
Specifications
Specifications
| Certifications/Compliance | Complaince Certificates Available |
| Diameter (English) Inner | 1/16 in. |
| Material | Polyolefin Elastomer |
| Diameter (English) Outer | 1/8 in. |
| For Use With (Application) | Multi-purpose Medical, Pharmaceutical uses |
| Packaging Quantity | 100 ft. Roll - Bag |
| Product Line | Flexelene™ Tubing |
| Storage Requirements | Out of direct sunlight, >20°F <100°F |
| Color | Transparent |
| Product Type | Tubing |