missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Fleece Foraging/Grooming Board

$36.57

Specifications

Material Fleece: 90% Polyester and 10% Acrylic
View More Specs

Products 1
Catalog Number Mfr. No. Product Type Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Dimensions (L x W x H) Price Quantity & Availability  
14727011
Encompass
View Documents Promotion Details
Bio-Serv™
9115
Replacement Pad, Certified 15 x 16 in.
Each for $36.57
Only null left
 
Description

Description

  • Fleece covered stainless board with double
    ended snap hooks
  • Fleece is 90% polyester and 10% acrylic and Certified
  • Elicits two natural behaviors: foraging and grooming
  • Works well with highly distress animals, particularly with hair pullers
  • Cagewasher safe
  • Fleece Board - 11 in. wide x 10 in. high x 1 1/8 in. deep
  • Replacement Pad - 16 in. x 15 in.
Specifications

Specifications

Fleece: 90% Polyester and 10% Acrylic
Videos
SDS
Documents

Documents