missing translation for 'onlineSavingsMsg'
Learn More

Bio-Serv™ Fleece Foraging/Grooming Board

Catalog No. 14727011
Encompass
Change view
Click to view available options
Product Type:
Replacement Pad (Certified)
Dimensions (L x W x H):
15 x 16 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Dimensions (L x W x H)
14727011 Replacement Pad (Certified) 15 x 16 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 14727011 Supplier Bio-Serv™ Supplier No. 9115

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

  • Fleece covered stainless board with double
    ended snap hooks
  • Fleece is 90% polyester and 10% acrylic and Certified
  • Elicits two natural behaviors: foraging and grooming
  • Works well with highly distress animals, particularly with hair pullers
  • Cagewasher safe
  • Fleece Board - 11 in. wide x 10 in. high x 1 1/8 in. deep
  • Replacement Pad - 16 in. x 15 in.

Specifications

Product Type Replacement Pad (Certified)
Material Fleece: 90% Polyester and 10% Acrylic
Dimensions (L x W x H) 15 x 16 in.