missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Excelta™ Flat Nose Pliers
Have ESD-safe handles with cushioned grip
$102.28 - $139.31
Specifications
| Grade | Fine Precision |
|---|---|
| Material | AISI 440 Stainless Steel |
| Grip Type | ESD-safe soft foam cushion |
| Catalog Number | Mfr. No. | Grade | Jaw Type | Length (English) | Tip Style | Price | Quantity & Availability | ||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Grade | Jaw Type | Length (English) | Tip Style | Price | Quantity & Availability | ||
|
17467392
|
Excelta™
2818 |
Fine Precision | Smooth | 5.75 in. | Medium Flat Duck-billed Nose |
Each for $111.78
|
|
||
|
17467398
|
Excelta™
2842D |
Fine Precision | Serrated | 5.75 in. | Medium Flat Nose |
Each for $127.88
|
|
||
|
17467397
|
Excelta™
2842 |
Fine Precision | Smooth | 5.75 in. | Medium Flat Nose |
Each for $102.28
|
|
||
|
17467386
|
Excelta™
2642S |
Fine Precision | Smooth | 6 in. | Small Flat Duck-billed Nose |
Each for $128.63
|
|
||
|
17467399
|
Excelta™
2842L |
Fine Precision | Smooth | 6 in. | Medium Flat Nose |
Each for $139.31
|
|
||
Description
- Made of rust-free AISI 440 stainless-steel
Specifications
| Fine Precision | |
| AISI 440 Stainless Steel | |
| ESD-safe soft foam cushion |