missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Test Tubes

Ideal for optical measurements due to its high clarity.

$568.61 - $1127.11

Specifications

Color Clear
Capacity (Metric) 35 mL
Length (Metric) 56 mm
Material Polystyrene
Diameter (Metric) 31 mm
View More Specs

Products 2
Catalog Number Mfr. No. Includes Price Quantity  
Catalog Number Mfr. No. Includes Price Quantity  
07000480
View Documents
Greiner Bio-One
214101
Stopper Not Included
Case of 1300 Each for $568.61
Only null left
 
07000481
View Documents
Greiner Bio-One
214111
Stopper
Case of 800 Each for $1,127.11
Only null left
 
Description

Description

  • Volume: 35mL
  • Clear tube
  • Dia. X Height: 31 x 56mm
  • Available with or without multi-disk white LDPE stopper
Specifications

Specifications

Clear
56 mm
31 mm
35 mL
Polystyrene
Test Tube
Videos
SDS
missing translation for 'documents'

missing translation for 'documents'