missing translation for 'onlineSavingsMsg'
Learn More

Greiner Bio-One Flat Bottom Polystyrene Test Tubes

Ideal for optical measurements due to its high clarity.

Supplier:  Greiner Bio-One 214101

 View more versions of this product

Catalog No. 07000480

Only null left
Explore available promotions

Description

Description

  • Volume: 35mL
  • Clear tube
  • Dia. X Height: 31 x 56mm
  • Available with or without multi-disk white LDPE stopper
Specifications

Specifications

Clear
56 mm
Stopper Not Included
Test Tube
35 mL
Polystyrene
31 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions