missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Flat Bottom Glass Crystallizing Dishes with Spout
Flat bottom glass crystallizing dishes with spouts for easy, mess free pouring. Ideal for storage and crystallization. Reusable and autoclavable.
Supplier: Eisco™ CH0066E
Description
- Made from high quality borosilicate 3.3 glass
- Spout for easy, mess free pour
- Autoclavable
Warranty
1 year limited manufacturer warranty
Chemical Identifiers
| Autoclavable | |
| Clear | |
| Non-sterile | |
| Crystallizing Dish |
| Flat | |
| Borosilicate Glass | |
| Non-treated |
Specifications
| 3.4 oz. | |
| Flat | |
| Clear | |
| Round | |
| Non-treated | |
| 100 mL | |
| 1 Ea. | |
| 70 mm | |
| 1.6 in. | |
| 70 mm |
| Autoclavable | |
| 100 mL | |
| Borosilicate Glass | |
| Non-sterile | |
| Crystallizing Dish | |
| Heating baths, cooling baths, crystallization, evaporation | |
| 1/Pk. | |
| 40 mm | |
| 2.8 in. |