missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flat Bottom Glass Crystallizing Dishes with Spout

Catalog No. S39761
Change view
Click to view available options
Capacity (Metric):
40 mL
100 mL
300 mL
500 mL
1000 mL
2000 mL
Quantity:
1/Pk.
6/Pk.
7 product options available for selection
Product selection table with 7 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Quantity
S39761 40 mL 1/Pk.
S39762 100 mL 1/Pk.
S88366 100 mL 6/Pk.
S39758 300 mL 1/Pk.
S27495 500 mL 1/Pk.
S39759 1000 mL 1/Pk.
S39760 2000 mL 1/Pk.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 7 options available.
7 options
Catalog No. S39761 Supplier Eisco™ Supplier No. CH0066D

Flat bottom glass crystallizing dishes with spouts for easy, mess free pouring. Ideal for storage and crystallization. Reusable and autoclavable.

  • Made from high quality borosilicate 3.3 glass
  • Spout for easy, mess free pour
  • Autoclavable

Warranty

1 year limited manufacturer warranty

Specifications

Capacity (English) 1.4 oz.
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 40 mL
Color Clear
Material Borosilicate Glass
Shape Cylindrical
Sterility Non-sterile
Surface Treatment Non-treated
Type Crystallizing Dish
Volume (Metric) Working 40 mL
For Use With (Application) Crystallization
Quantity 1/Pk.
Length (Metric) 50 mm
Width (Metric) 3 cm
Height (Metric) 3 cm
Height (English) 1.2 in.
Diameter (English) 2 in.
Diameter (Metric) 50 mm
Show More Show Less