missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flat Bottom Glass Crystalizing Dishes

Catalog No. S88372
Change view
Click to view available options
Capacity (Metric):
20 mL
40 mL
60 mL
100 mL
150 mL
300 mL
Diameter (Metric):
40 mm
49 mm
58 mm
71 mm
80 mm
94 mm
Height (Metric):
25 mm
30 mm
40 mm
45 mm
55 mm
Length (Metric):
3.81 cm
50 mm
60 mm
70 mm
80 mm
9.52 cm
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric) Diameter (Metric) Height (Metric) Length (Metric)
S88372 300 mL 94 mm 55 mm 9.52 cm
S88367 20 mL 40 mm 25 mm 3.81 cm
S88368 40 mL 49 mm 30 mm 50 mm
S88369 60 mL 58 mm 30 mm 60 mm
S88370 100 mL 71 mm 40 mm 70 mm
S88371 150 mL 80 mm 45 mm 80 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S88372 Supplier Eisco™ Supplier No. CH0067F

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Eisco™ Flat Bottom Glass Crystalizing Dishes have no spout and are ideal for storage and crystallization.

  • Made from high quality Borosilicate 3.3 Glass
  • Ideal for storage and crystallization
  • No spout
  • Reusable
  • Autoclavable

Specifications

Capacity (English) 10.1 oz.
Autoclavable Autoclavable
Bottom Shape Flat
Capacity (Metric) 300 mL
Color Clear
Material Borosilicate Glass
Shape Round
Sterility Non-sterile
Surface Treatment Untreated
Type Crystallizing Dish
Volume (Metric) Working 300 mL
For Use With (Application) Heating baths, cooling baths, crystallization, evaporation
Length (English) 3.75 in.
Length (Metric) 9.52 cm
Width (Metric) 9.52 cm
Height (Metric) 55 mm
Height (English) 2.25 in.
Diameter (English) 3.7 in.
Diameter (Metric) 94 mm
Show More Show Less