missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flat Bottom Boiling Flasks, Wide Neck

Catalog No. s40648
Encompass
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
2000 mL
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
S40648 250 mL
S40647 100 mL
S40646 50 mL
S40650 500 mL
S40653 1000 mL
S40656 2000 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S40648 Supplier Eisco™ Supplier No. CH0411C

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Flat bottom boiling flasks made from high quality borosilicate glass. The flasks are ideal for dealing with liquids at different temperatures due to their thick-walled design. Flasks have a wide neck and beaded rim as per DIN ISO 24450 standard

  • Flat bottom boiling flask
  • Made from high quality borosilicate glass
  • Wide neck design
  • Beaded rim
  • As per DIN ISO 24450 standard

Warranty

1 year limited manufacturer warranty

Specifications

Color Clear
Capacity (Metric) 250 mL
Material Borosilicate Glass (3.3)
For Use With (Application) Heating liquids
Height (Metric) 13.3 cm
Length (Metric) 8.26 cm
Neck Style Wide
Width (Metric) 8.26 cm
Autoclavable Autoclavable
Disposable Reusable
Graduated No
Mouth Style Beaded
Sterility Non-sterile
Bottom Shape Flat
Show More Show Less