missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Eisco™ Flat Bottom Boiling Flask with Narrow Neck
The Flat Bottom Boiling Flask with Narrow Neck is ideal for dealing with liquids at different temperatures due to its thick-walled design.
Supplier: Eisco™ CH0410G
Description
- Flat bottom boiling flask
- Made from high quality borosilicate glass
- Narrow neck design
- Beaded rim
- As per DIN ISO 1773 standard
Warranty
1 year limited manufacturer warranty.
Specifications
| Clear | |
| Borosilicate Glass (3.3) | |
| 20 cm | |
| Narrow | |
| Autoclavable | |
| Yes | |
| Non-sterile |
| 1000 mL | |
| Heating Liquids | |
| 20 cm | |
| 20 cm | |
| Reusable | |
| Beaded | |
| Flat |