missing translation for 'onlineSavingsMsg'
Learn More

Eisco™ Flat Bottom Boiling Flasks with Interchangeable Joint

Catalog No. S88852
Change view
Click to view available options
Capacity (Metric):
50 mL
100 mL
250 mL
500 mL
1000 mL
Socket Joint:
14/23
19/26
24/29
29/32
Catalog No. Capacity (Metric) Socket Joint
S88852 50 mL 14/23
S27048 50 mL 24/29
S88853 50 mL 19/26
S27049 50 mL 29/32
S88854 100 mL 14/23
S88855 100 mL 19/26
S27050 250 mL 19/26
S88856 100 mL 24/29
S88858 250 mL 24/29
S88859 250 mL 29/32
S88860 500 mL 19/26
S88861 500 mL 29/32
S88862 1000 mL 24/29
S88863 1000 mL 29/32
14 options

Catalog No. S88852

Supplier: Eisco™ CH0412A

Only null left

High quality borosilicate 3.3 glass flat bottom boiling flasks feature short necks and interchangeable joints.

  • Flat bottom boiling flask with short neck
  • Made of high quality borosilicate 3.3 glass
  • Ground interchangeable joint
  • Variety of standard socket sizes available
  • Complies with DIN ISO 4797 standard
  • Autoclavable
  • Compliance

    DIN ISO 4797 standard

    Warranty

    1 year limited manufacturer warranty

    Specifications

    Color Clear
    Description Interchangeable joint
    Capacity (Metric) 50 mL
    Material Borosilicate Glass (3.3)
    For Use With (Application) Heating liquids
    Height (English) 3.5 in.
    Height (Metric) 8.89 cm
    Length (English) 2 in.
    Length (Metric) 5 cm
    Neck Style Short
    No. of Positions 1
    Product Type Boiling Flasks
    Socket Joint 14/23
    Width (English) 2 in.
    Width (Metric) 5 cm
    Autoclavable Autoclavable
    Disposable Reusable
    Graduated No
    Mouth Style Joint
    Sterility Non-sterile
    Bottom Shape Flat
    Closure Size 14/23 mm
    Quantity 1
    Show More Show Less