Learn More
Labconco™ FlaskScrubber™ Glassware Washers

Versatile and efficient glassware washers designed for efficient and consistent washing of narrow-neck glassware and general labware.
Supplier: Labconco™ 412101010
Description
Labconco FlaskScrubber™ Glassware Washers are designed for efficient and consistent washing of narrow-neck glassware and general purpose labware. The CleanWorks OS software is accessible through a full-color touch screen interface and provides intuitive and clear monitoring of wash loads – ensuring repeatable, effective and traceable cleaning.
FlaskScrubber models reach a maximum of 93° C wash temperature and quickly dry glassware with standard forced air spindle injection drying with SpeedVent heat-management technology. FlaskScrubber models include a 36-place lower spindle rack, and may be outfitted with a wide variety inserts and additional racks to accommodate all types of labware.
- Touch screen display with intuitive CleanWorks OS software
- Flexible design allows for use of Spindle Injection and Standard racks
- Max wash temperature 93° C removes tough contaminants
- Advanced wash pump maximizes water circulation up to 112 gal/min (424 liters/min)
- Standard forced air spindle drying with SpeedVent technology
- Durable Type 304 stainless steel chamber and racks
- 36-place Spindle Injection Rack included
Chemical Identifiers
| FlaskScrubber Glassware Washer | |
| Stainless Steel (304) | |
| Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
| N/A, can be supplied from pressurized and non-pressurized sources | |
| 190.6 L chamber volume | |
| As low as 12.9 L | |
| Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
| 120°F | |
| 160°F | |
| 49°C |
| Full-color Touch Screen | |
| Laboratory Glassware Washer | |
| 120 psi (inlet) | |
| 6.73 ft.3 chamber volume | |
| 9 programs with 1 to 9 total cycles | |
| UL61010, CAN/CSA C22.2, CE | |
| Lower spindle rack | |
| 120°F | |
| 71°C | |
| 49°C |
Specifications
| FlaskScrubber Glassware Washer | |
| Stainless Steel (304) | |
| Hot water inlet 1.25 GPM (4.7 LPM), Cold water inlet of 3.5 GPM (13.2 LPM) | |
| N/A, can be supplied from pressurized and non-pressurized sources | |
| 190.6 L chamber volume | |
| As low as 12.9 L | |
| UL61010, CAN/CSA C22.2, CE | |
| Lower spindle rack | |
| 120°F | |
| 71°C | |
| 49°C | |
| 70.6 cm | |
| 32.2 to 36.2 in. | |
| 24.3 in. | |
| 234 lb. | |
| 11 A | |
| 208/230 V |
| Full-color Touch Screen | |
| Laboratory Glassware Washer | |
| 120 psi (inlet) | |
| 6.73 ft.3 chamber volume | |
| 9 programs with 1 to 9 total cycles | |
| Freestanding Washer with Window | |
| Ideal for College and University, Government, Pharmaceutical and Industrial Labs or Any Facility Utilizing Reusable Glassware | |
| 120°F | |
| 160°F | |
| 49°C | |
| 27.8 in. | |
| 27.8 x 24.3 x 32.2 to 36.2 in. | |
| 81.8 to 91.9 cm | |
| 61.7 cm | |
| 106.1 kg | |
| 230 V, 50/60 Hz, 11 A, 1 P | |
| 50/60 Hz |