missing translation for 'onlineSavingsMsg'
Learn More

OHAUS Flask Orbital-Genie Shaker

Catalog No. 01804368
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
01804368 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01804368 Supplier OHAUS Supplier No. 83041349

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Benchtop Orbital Shaker equipped with platform for standard flask clamps, sold separately.

  • The platform accepts various size flasks or beakers or can be equipped with all same size flask clamps.

Specifications

Orbit 35 mm
Load Bearing Capacity (Metric) 12 kg
Speed Range 10 to 300 rpm
Voltage 120 V
Product Type Shaker
Model Orbital-Genie
Includes Flask Clamps