missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Flange Plug Caps, 16 mm
Description
- Two flexible flanges that press firmly against the inside wall of the tubes, thereby providing better leak-resistance than standard plug caps.
Specifications
Specifications
| Closure Size | 16 mm |
| Autoclavable | Not Autoclavable |
| Material | Polyethylene |
| Color | Yellow |
| Quantity | 1000/Cs. |
| Sterility | Non-sterile |
| Disposable | Single-use |