missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corepoint™ Scientific Flammable Material Storage Touchscreen Refrigerators
Elevate your lab safety with Corepoint™ Flammable Storage Refrigerators.
$16,188.02 - $18,601.35
Specifications
| Type | Refrigerator |
|---|---|
| Temperature Range | 1°C to 10°C |
| Refrigerant | R600a |
| Door Style | Solid Swing |
| No. of Doors | 1 |
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Capacity (Metric) | Price | Quantity & Availability | |||||
|
361058676
|
Corepoint™ Scientific
FR141WWW/0HCTS |
396 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361058671
|
Corepoint™ Scientific
FR171WWW/0HCTS |
481 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
361058669
|
Corepoint™ Scientific
FR201WWW/0HCTS |
566 L |
N/A
|
N/A | |||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Flammable storage refrigerators meet the requirements of NFPA 45 and NFPA 30 for cold storage of flammable and combustible materials in unclassified laboratory locations. Utilizes non-sparking and/or ATEX rated components to ensure an intrinsically safe interior for flammable materials in sealed containers. These units feature temperature alarms, keyed door locks, interior shelving, probe access, and microprocessor temperature control.
- Intuitive Touchscreen Controllers
- Microproessor temperature control
- Temperature alarms and datalogging
- Probe access
- Keyed door locks
- Natural hydrocarbon refrigerants
- Our refrigerators showcase elite features including state-of-the-art touchscreen controllers, advanced alarms and data logging capabilities and unparalleled temperature control. All units run on natural, hydrocarbon refrigerant for environmental health and energy efficiency.
Specifications
| Refrigerator | |
| R600a | |
| 1 | |
| Scratch-resistant Painted Steel | |
| EPA-compliant High-density Urethane Foam | |
| Upright | |
| White | |
| Flammable Refrigeration | |
| Cycle | |
| H-drive | |
| NEMA 5-15 |
| 1°C to 10°C | |
| Solid Swing | |
| 5 | |
| Powder-coated Steel | |
| Stainless Steel | |
| No | |
| Fan-forced | |
| 3-year Parts and Labor Warranty, 5-year Compressor Parts Warranty | |
| Audible and Visual High and Low Temperature Alarms | |
| 3 A | |
| 115 V |