missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters
Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.
$10571.38 - $13382.79
Specifications
| Adjustable | No |
|---|---|
| Adjustable (Height) | No |
| Autoclavable | Not Autoclavable |
| Cabinet Type | Table |
| Certifications/Compliance | SEFA 8P |
| Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Mfr. No. | Depth (English) | Surface Coating | Price | Quantity | ||||
|
15050221
|
N/A | 24 in. | Epoxy |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050222
|
N/A | 24 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050223
|
N/A | 30 in. | Epoxy |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050224
|
N/A | 30 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050225
|
N/A | 36 in. | Epoxy |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
|
15050226
|
N/A | 36 in. | Phenolic |
N/A
|
N/A | ||||
| Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
- Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
- Work surface options are 1 in. black epoxy or 1 in. black phenolic.
- Steel frame is Fisherbrand™ White.
- All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.
Specifications
| No | |
| Not Autoclavable | |
| SEFA 8P | |
| Painted Steel | |
| 91.4 cm | |
| 2000 lb. UDL | |
| None | |
| None | |
| Vibration Isolation Casters | |
| 91.4 cm | |
| White |
| No | |
| Table | |
| Painted Steel | |
| 36 in. | |
| Table | |
| 907.2 kg UDL | |
| None | |
| 2 Years | |
| 36 in. | |
| Yes |