missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters
GREENER_CHOICE

Catalog No. 15050221
Change view
Click to view available options
Depth (English):
24 in.
30 in.
36 in.
Surface Coating:
Epoxy
Phenolic
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Depth (English) Surface Coating
15050221 24 in. Epoxy
15050222 24 in. Phenolic
15050223 30 in. Epoxy
15050224 30 in. Phenolic
15050225 36 in. Epoxy
15050226 36 in. Phenolic
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. 15050221

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function. Work surface options are 1 in. black epoxy or 1 in. black phenolic.

  • Fixed Height Heavy Duty Steel Table with Vibration Isolation Casters comes with extra heavy duty vibration isolation locking, swivel casters that have a ratchet style leveling function.
  • Work surface options are 1 in. black epoxy or 1 in. black phenolic.
  • Steel frame is Fisherbrand™ White.
  • All fixed height tables with vibration isolation casters are rated for 2000 lb. UDL.

Specifications

Depth (English) 24 in.
Height (English) 36 in.
Warranty 2 Years
No. of Drawers None
No. of Shelves None
Adjustable (Height) No
Adjustable No
No. of Doors None
Depth (Metric) 61 cm
Height (Metric) 91.4 cm
Load Bearing Capacity (Metric) 907.2 kg UDL
Surface Coating Epoxy
Width (Metric) 91.4 cm
Width (English) 36 in.
Includes Table
Load Bearing Capacity (English) 2000 lb. UDL
Wheel Type Vibration Isolation Casters
Color White
With Casters Yes
Cabinet Type Table
Finish Painted Steel
Frame Material Painted Steel
Autoclavable Not Autoclavable
Certifications/Compliance SEFA 8P
Show More Show Less