missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Wooden Box for Microscope Slides

Catalog No. p-44877
Change view
Click to view available options
Slide Capacity:
(25) 3 x 1 in. slides
Size:
75 x 25 mm
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Slide Capacity Size
03450 (25) 3 x 1 in. slides 75 x 25 mm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03450
Only null left

With detachable lid.

With detachable lid

  • Numbered partitions correspond to index card on outside end of box

Specifications

Slide Capacity (25) 3 x 1 in. slides
Closure Type Detachable
For Use With (Equipment) Microscope Slide
Includes Detachable lid
Material Wood
Size 75 x 25 mm