missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth PTFE Bottles
With machine-finished, heavy-wall, wide-mouth PTFE screw closures for easy cleaning
$135.55 - $1,958.03
Specifications
| Color | White |
|---|---|
| Material | PTFE |
| Quantity | Each |
| Sterility | Non-sterile |
| Closure Type | Screw Cap |
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|---|---|---|---|---|---|---|---|---|---|
| Catalog Number | Capacity (Metric) | Price | Quantity & Availability | ||||||
|
0261713
|
1 mL |
Each for $135.55
|
|
||||||
|
0261714
|
5 mL |
Each for $156.72
|
|
||||||
|
0261715
|
10 mL |
Each for $180.90
|
|
||||||
|
0261716
|
25 mL |
Each for $225.83
|
|
||||||
|
0261717
|
50 mL |
Each for $286.90
|
|
||||||
|
0261718
|
100 mL |
Each for $388.90
|
|
||||||
|
0261719
|
250 mL |
Each for $529.93
|
|
||||||
|
0261720
|
500 mL |
Each for $940.31
|
|
||||||
|
0261721
|
1000 mL |
Each for $1,252.72
|
|
||||||
|
0261722
|
2000 mL |
Each for $1,958.03
|
|
||||||
Description
- Nonstick; airtight
- Temperature-, chemical- and corrosion-resistant
- Withstand temperatures from -270° to +260°C (-454° to +500°F)
Inert to virtually all chemicals except some fluorine-containing compounds (at high temperatures) and molten alkali metals.
Specifications
| White | |
| Each | |
| Screw Cap |
| PTFE | |
| Non-sterile |