missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Polypropylene Jars
Higher temperature resistance than LDPE or HDPE.
Includes: Polypropylene linerless screw closures
Description
Higher temperature resistance than LDPE or HDPE.
- Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
Chemical Identifiers
| Natural | |
| Polypropylene Linerless Screw Closure | |
| 135°C | |
| White | |
| Yes | |
| Wide | |
| Jar | |
| Polypropylene | |
| Autoclavable |
| Storing Lab Specimen, Supplies or Powder | |
| Polypropylene | |
| Non-sterile | |
| Natural | |
| No | |
| Round | |
| Unlined | |
| Screw Cap |
Specifications
| 8 oz., 250 mL | |
| 8 oz. | |
| Jar PP Natural 8oz | |
| Storing Lab Specimen, Supplies or Powder | |
| Polypropylene | |
| 275°F | |
| 6 | |
| Non-sterile | |
| Linerless | |
| Yes | |
| Wide | |
| 66 mm | |
| 2.5 in. | |
| Polypropylene | |
| 89 mm | |
| No |
| 250 mL | |
| Natural | |
| 3.5 in. | |
| Polypropylene Linerless Screw Closure | |
| 135°C | |
| 36 | |
| Case, Pack | |
| White | |
| Natural | |
| No | |
| Round | |
| Jar | |
| Unlined | |
| 89 mm | |
| Screw Cap | |
| Autoclavable |