missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Wide-Mouth Polypropylene Jars
Description
Includes
Polypropylene linerless screw closures
Higher temperature resistance than LDPE or HDPE.
- Handle up to 135°C (275°F) for short periods and 100°C (212°F) continuously
- Brittleness temperature of 0°C (32°F)
- Rigid walls
- Excellent chemical resistance
- Can be sterilized by all normal methods, except dry heat and radiation
Completely disengage threads or remove cap before autoclaving.
Specifications
Specifications
| Capacity | 4 oz., 125 mL |
| Capacity (Metric) | 125 mL |
| Color | Natural |
| Diameter (English) | 2.75 in. |
| For Use With (Application) | Storing Lab Specimen, Supplies or Powder |
| Includes | Polypropylene Linerless Screw Closure |
| Material | Polypropylene |
| Max. Sample Density | 275°F |
| Max. Temperature (Metric) | 135°C |
| Max. Temperature (English) | 135°C |
| Show More |