missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Vinyl Tubing and Connector Kits

Resist fruit acids, lye, alcohol, greases, and oils.

 View more versions of this product

Catalog No. 141741E


Only null left

Includes: 50 ft. (15.2m) of tubing, four autoclavable polypropylene connectors (one T, one elbow, one straight, and one Y), autoclavable polypropylene tubing clamp with 15-position flow control (Kits 14-174-1E and 14-174-1G have two clamps)

Description

Description

  • Clear, flexible vinyl tubing
  • Nontoxic and tasteless
  • Can be used at temperatures from −33° to +100°C (−27° to +212°F) at low pressures
  • Tensile strength: 2000psi (13.8MPa)
  • Durometer hardness: Shore A, 65

Order Info

One kit per pack

Compliance

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 Standard

FDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)

Specifications

Chemical Identifiers

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
Vinyl
50 ft.
15.2 m

Specifications

U.S. Pharmacopeia XIX, Class VI, and National Formulary Vol. 14 StandardFDA criteria: 178.3740, 178.2010, and 175.300 (Tubing only)
7.9 mm
7/16 in.
50 ft.
1/16 in.
5/16 in.
Vinyl
11 mm
15.2 m
1.6 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions