missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ 9 mm Screw Vial Convenience Kits

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

Supplier:  Fisherbrand™ 13622191

 View more versions of this product

Catalog No. 13622191

Only null left

Description

Description

Save time and reduce the risk of contamination by using Fisherbrand™'s vial convenience kits. Each kit includes 100 clear or amber glass vials and 100 screw thread caps with pre-assembled septa.

  • Save time during sample preparation
  • Reduce the risk of contamination
  • Unassembled kits
    • Include 100 vials and 100 caps with pre-assembled septa
  • Reusable two compartment trays protect vials and closures while keeping matching supplies together
  • Clear trays make it easy to keep track of available supplies without opening containers
Specifications

Chemical Identifiers

12 mm
< 170 μL
Fisherbrand
Screw Cap
Screw Thread Autosampler Vial Convenience Kit
100
Flat Bottom
Polypropylene
32 mm

Specifications

Blue
Amber
Glass
1.5 mL
Yes
Vials and Closures
9 mm
Flat Bottom
2 mL
Screw Cap
Yes
6 mm
Screw Thread Autosampler Vial Convenience Kit
Red/White
12 mm
No
PTFE/Silicone
0.5, 1.0 and 1.5 mL
100
< 170 μL
Fisherbrand
Polypropylene
9 mm
1.5 mL
32 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Promotions

Promotions