missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ VersaClosure™ Tube Closures
Description
- Firm, positive seal by sealing either inside the tube or over the tube rim
- One-size design seals most 16, 13, 12 and 10mm blood collection, glass and plastic test tubes
- No need to purchase size-specific closures
- Help with laboratory standardization and managed cost initiatives
- One-hand technique, seal under various temperature/storage conditions, help preserve sample integrity and minimize evaporation loss
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Material | LDPE |
| Color | Red |
| Sterility | Non-sterile |
| For Use With (Equipment) | 16, 13, 12 and 10 mm Blood Collection, Glass and Plastic Test Tube |