missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal All Purpose Absorbent Sock

Catalog No. 19140915
Change view
Click to view available options
Capacity (English):
40.5 gal.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English)
19140915 40.5 gal.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19140915 Supplier Fisherbrand™ Supplier No. FSCALL34220

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Helps to control and contain spread of fluids in facility and around equipment

  • Moldable SOCs wrap around machinery and conform to uneven surfaces to prevent leaks from reaching walkways
  • Highly versatile, grey absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • BASIC Series meltblown polypropylene absorbent pads are 15 in. x 17 in. - ideal for smaller spills
  • Dimpled for added durability and reduced linting
  • Color: Gray

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color Gray
Capacity (English) 40.5 gal.
Capacity (Metric) 153.3 L
Material Polypropylene
Type Universal All Purpose Absorbent Sock
Packaging Quantity 20/Cs.
Length (English) 42 in.
Length (Metric) 106 cm
Width (English) 3 in.
Width (Metric) 7.62 cm
Diameter (English) 3 in.
Diameter (Metric) 7.62 cm
Show More Show Less