missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Universal All Purpose Absorbent Rolls

Catalog No. p-4935213
Change view
Click to view available options
Capacity (English):
38 gal.
42.5 gal.
Weight Capacity:
Heavyweight
Lightweight
Length (Metric):
45.7 m
91.4 m
Design:
Maximum Durability
Moderate Durability
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (English) Weight Capacity Length (Metric) Design
19140913 38 gal. Heavyweight 45.7 m Moderate Durability
19140914 42.5 gal. Lightweight 91.4 m Maximum Durability
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 19140913 Supplier Fisherbrand™ Supplier No. FSCALL30150M
Only null left

Designed for high wear resistance and ideal for foot traffic and walkways

  • Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
  • Available in light and heavy weight
  • Perforations provide cost control and reduce waste by allowing you to use only what you need
  • 19140913: specifically designed for continuous leaks and larger spills so you use less material
  • 19140914: specifically designed for smaller leaks, drips and spills and built for durability and provide maximum absorbency in high traffic and busy problem areas

Compliance

OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).

Specifications

Color Gray
Design Moderate Durability
Capacity (English) 38 gal.
Capacity (Metric) 143.8 L
Material Polypropylene
Type Universal All Purpose Absorbent Roll
Weight Capacity Heavyweight
Length (English) 150 ft.
Length (Metric) 45.7 m
Width (English) 30 in.
Width (Metric) 96.2 cm
Show More Show Less