missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Universal All Purpose Absorbent Pads
Description
For Cleaning up spills
- Highly versatile, gray absorbents pick up water-based, petroleum-based and non-aggressive, chemical fluids
- General Purpose absorbents are made with MAXX™ Technology for superior absorbency and greater strength without the added weight
- Perforations provide cost control and reduce waste by allowing you to use only what you need
Compliance
OSHA 29 CFR 1910.22(a)(2); EPA 40 CFR 112.7(c)(1)(vii); OSHA 29 CFR 1910,120(j)(1)(vii).
Specifications
Specifications
| Color | Gray |
| Capacity (English) | 44 gal. |
| Capacity (Metric) | 166.5 L |
| Material | Polypropylene |
| Type | Universal All Purpose Absorbent Pad |
| Packaging Quantity | 200/Cs. |
| Weight Capacity | Lightweight |
| Dimensions (L x W) | 48.2 x 38.1 cm (19 x 15 in.) |
| Length (English) | 19 in. |
| Length (Metric) | 48.2 cm |
| Show More |