missing translation for 'onlineSavingsMsg'
Learn More
Learn More
- Home
- Products
- Filters and Filtration
- Mechanical Sieves
- Fisherbrand™ U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D
Fisherbrand™ U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D
Catalog No. 048841ad
Change view
Click to view available options
Pore Size:
25 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.8 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
4.75 mm
500 μm
5.6 mm
600 μm
6.3 mm
6.7 mm
8 mm
850 μm
9.5 mm
11.2 mm
12.5 mm
16 mm
25 mm
31.5 mm
37.5 mm
50 mm
63 mm
75 mm
Screen Size:
1 Mesh
1.25 Mesh
1.5 Mesh
10 Mesh
100 Mesh
12 Mesh
120 Mesh
14 Mesh
140 Mesh
16 Mesh
170 Mesh
18 Mesh
2 Mesh
2.5 Mesh
20 Mesh
200 Mesh
230 Mesh
270 Mesh
3 Mesh
3.5 Mesh
30 Mesh
325 Mesh
35 Mesh
4 Mesh
40 Mesh
400 Mesh
42 Mesh
5 Mesh
50 Mesh
500 Mesh
6 Mesh
60 Mesh
7 Mesh
70 Mesh
8 Mesh
80 Mesh
43 product options available for selection
| Catalog No. | Pore Size | Screen Size |
|---|---|---|
| 048841AD | 2.36 mm | 8 Mesh |
| 048841AA | 4 mm | 5 Mesh |
| 048841AB | 3.35 mm | 6 Mesh |
| 048841AC | 2.8 mm | 7 Mesh |
| 048841AE | 2 mm | 10 Mesh |
| 048841AF | 1.7 mm | 12 Mesh |
| 048841AG | 1.4 mm | 14 Mesh |
| 048841AH | 1.18 mm | 16 Mesh |
| 048841AJ | 1 mm | 18 Mesh |
| 048841AK | 850 μm | 20 Mesh |
| 048841AM | 600 μm | 30 Mesh |
| 048841AN | 500 μm | 35 Mesh |
| 048841AP | 425 μm | 40 Mesh |
| 048841AQ | 355 μm | 42 Mesh |
| 048841AR | 300 μm | 50 Mesh |
| 048841AS | 250 μm | 60 Mesh |
| 048841AT | 212 μm | 70 Mesh |
| 048841AV | 180 μm | 80 Mesh |
| 048841AW | 150 μm | 100 Mesh |
| 048841AX | 125 μm | 120 Mesh |
| 048841AY | 106 μm | 140 Mesh |
| 048841AZ | 90 μm | 170 Mesh |
| 048841BA | 75 μm | 200 Mesh |
| 048841BB | 63 μm | 230 Mesh |
| 048841BC | 53 μm | 270 Mesh |
| 048841BD | 45 μm | 325 Mesh |
| 048841BE | 38 μm | 400 Mesh |
| 048841BF | 25 μm | 500 Mesh |
| 048841C | 75 mm | 3 Mesh |
| 048841D | 63 mm | 2.5 Mesh |
| 048841F | 50 mm | 2 Mesh |
| 048841H | 37.5 mm | 1.5 Mesh |
| 048841J | 31.5 mm | 1.25 Mesh |
| 048841L | 25 mm | 1 Mesh |
| 048841P | 16 mm | 1.25 Mesh |
| 048841R | 12.5 mm | 2 Mesh |
| 048841S | 11.2 mm | 1 Mesh |
| 048841T | 9.5 mm | 3 Mesh |
| 048841V | 8 mm | 2.5 Mesh |
| 048841W | 6.7 mm | 3 Mesh |
| 048841X | 6.3 mm | 3 Mesh |
| 048841Y | 5.6 mm | 3.5 Mesh |
| 048841Z | 4.75 mm | 4 Mesh |
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
Description
Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Test Sieve Certificate.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
- Warranty varies by country, please contact us for details
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Specifications
| Depth (English) | 3.25 in. |
| Depth (Metric) | 8.2 cm |
| Pore Size | 2.36 mm |
| Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11, ISO 3310-1 |
| Diameter (English) Outer | 12 in. |
| Material | Stainless Steel |
| Height (English) | 4.25 in. |
| Includes | Test sieve certificate |
| Height (Metric) | 10.7 cm |
| Tyler Standard | 8 Mesh |
| U.S. Standard | No. 8 |
| For Use With (Application) | Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries |
| Diameter (Metric) Outer | 305 mm |
| Frame Material | Stainless Steel |
| Screen Size | 8 Mesh |
| Mesh Material | Stainless Steel |
| Sieve Number | 8 |
| Show More Show Less |