missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Stainless Steel Test Sieves, 12 in. dia. x 3.25 in.D

Catalog No. 048841ac
Change view
Click to view available options
Pore Size:
25 μm
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.8 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
4.75 mm
500 μm
5.6 mm
600 μm
6.3 mm
6.7 mm
8 mm
850 μm
9.5 mm
11.2 mm
12.5 mm
16 mm
25 mm
31.5 mm
37.5 mm
50 mm
63 mm
75 mm
Screen Size:
1 Mesh
1.25 Mesh
1.5 Mesh
10 Mesh
100 Mesh
12 Mesh
120 Mesh
14 Mesh
140 Mesh
16 Mesh
170 Mesh
18 Mesh
2 Mesh
2.5 Mesh
20 Mesh
200 Mesh
230 Mesh
270 Mesh
3 Mesh
3.5 Mesh
30 Mesh
325 Mesh
35 Mesh
4 Mesh
40 Mesh
400 Mesh
42 Mesh
5 Mesh
50 Mesh
500 Mesh
6 Mesh
60 Mesh
7 Mesh
70 Mesh
8 Mesh
80 Mesh
43 product options available for selection
Product selection table with 43 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size Screen Size
048841AC 2.8 mm 7 Mesh
048841AA 4 mm 5 Mesh
048841AB 3.35 mm 6 Mesh
048841AD 2.36 mm 8 Mesh
048841AE 2 mm 10 Mesh
048841AF 1.7 mm 12 Mesh
048841AG 1.4 mm 14 Mesh
048841AH 1.18 mm 16 Mesh
048841AJ 1 mm 18 Mesh
048841AK 850 μm 20 Mesh
048841AM 600 μm 30 Mesh
048841AN 500 μm 35 Mesh
048841AP 425 μm 40 Mesh
048841AQ 355 μm 42 Mesh
048841AR 300 μm 50 Mesh
048841AS 250 μm 60 Mesh
048841AT 212 μm 70 Mesh
048841AV 180 μm 80 Mesh
048841AW 150 μm 100 Mesh
048841AX 125 μm 120 Mesh
048841AY 106 μm 140 Mesh
048841AZ 90 μm 170 Mesh
048841BA 75 μm 200 Mesh
048841BB 63 μm 230 Mesh
048841BC 53 μm 270 Mesh
048841BD 45 μm 325 Mesh
048841BE 38 μm 400 Mesh
048841BF 25 μm 500 Mesh
048841C 75 mm 3 Mesh
048841D 63 mm 2.5 Mesh
048841F 50 mm 2 Mesh
048841H 37.5 mm 1.5 Mesh
048841J 31.5 mm 1.25 Mesh
048841L 25 mm 1 Mesh
048841P 16 mm 1.25 Mesh
048841R 12.5 mm 2 Mesh
048841S 11.2 mm 1 Mesh
048841T 9.5 mm 3 Mesh
048841V 8 mm 2.5 Mesh
048841W 6.7 mm 3 Mesh
048841X 6.3 mm 3 Mesh
048841Y 5.6 mm 3.5 Mesh
048841Z 4.75 mm 4 Mesh
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 43 options available.
43 options
Catalog No. 048841AC
Only null left

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Test Sieve Certificate.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

  • Warranty varies by country, please contact us for details

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 3.25 in.
Depth (Metric) 8.2 cm
Pore Size 2.8 mm
Type Full Height Test Sieve
Certifications/Compliance ASTM E11, ISO 3310-1
Diameter (English) Outer 12 in.
Material Stainless Steel
Height (English) 4.25 in.
Includes Test sieve certificate
Height (Metric) 10.7 cm
Tyler Standard 7 Mesh
U.S. Standard No. 7
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 305 mm
Frame Material Stainless Steel
Screen Size 7 Mesh
Mesh Material Stainless Steel
Sieve Number 7
Show More Show Less