missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D
Description
Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.
All sieves are serialized and come with a Certificate of Compliance.
If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.
The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.
Compliance
Meet current ASTM E 11 and ISO 3310-1 specifications
Specifications
Specifications
| Depth (English) | 2 in. |
| Depth (Metric) | 5.08 cm |
| Pore Size | 150 μm |
| Type | Full Height Test Sieve |
| Certifications/Compliance | ASTM E11, ISO 3310-1 |
| Diameter (English) Outer | 8 in. |
| Material | Stainless Steel |
| Height (English) | 2.62 in. |
| Includes | Certificate of conformance |
| Height (Metric) | 6.65 cm |
| Show More |