missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D

Catalog No. 0488110W
Change view
Click to view available options
Pore Size:
38 μm
45 μm
53 μm
63 μm
75 μm
90 μm
1 mm
106 μm
1.18 mm
125 μm
1.4 mm
150 μm
1.7 mm
180 μm
2 mm
212 μm
2.36 mm
250 μm
2.8 mm
300 μm
3.35 mm
355 μm
4 mm
425 μm
4.75 mm
500 μm
5.6 mm
600 μm
710 μm
850 μm
30 product options available for selection
Product selection table with 30 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Pore Size
0488110W 180 μm
0488110A 5.6 mm
0488110AA 90 μm
0488110B 4.75 mm
0488110C 4 mm
0488110CC 63 μm
0488110D 3.35 mm
0488110DD 53 μm
0488110E 2.8 mm
0488110EE 45 μm
0488110F 2.36 mm
0488110FF 38 μm
0488110G 2 mm
0488110H 1.7 mm
0488110J 1.4 mm
0488110K 1.18 mm
0488110L 1 mm
0488110M 850 μm
0488110N 710 μm
0488110P 600 μm
0488110Q 500 μm
0488110R 425 μm
0488110S 355 μm
0488110T 300 μm
0488110U 250 μm
0488110V 212 μm
0488110X 150 μm
0488110Y 125 μm
0488110Z 106 μm
0488110BB 75 μm
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 30 options available.
30 options
Catalog No. 0488110W

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Certificate of Compliance.

If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Depth (English) 2 in.
Depth (Metric) 5.08 cm
Pore Size 180 μm
Product Type Full Height Test Sieve
Certifications/Compliance ASTM E11-09, ISO 565 3310-1
Diameter (English) Outer 8 in.
Material Stainless Steel
Height (English) 2.62 in.
Includes Certificate of conformance
Height (Metric) 6.65 cm
Tyler Standard 80 Mesh
U.S. Standard No. 80
For Use With (Application) Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Diameter (Metric) Outer 203 mm
Frame Material Stainless Steel
Screen Size 80 Mesh
Mesh Material Stainless Steel
Sieve Number 80
Show More Show Less