missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ U.S. Standard Stainless Steel Sieves, 8 in. dia. x 2 in.D

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

 View more versions of this product

Catalog No. 0488110F


Only null left

Description

Description

Stainless Steel. Aperture sizes from 5.00 in. opening to 500 mesh.

All sieves are serialized and come with a Certificate of Compliance.

If Test Certificate is required (Fisher Cat. No. 04-909-16), it must be orderd along with the sieve.

The list below does not represent the complete ASTM E 11 specifications; other sizes are available. Contact your Fisher representative for more information.

Compliance

Meet current ASTM E 11 and ISO 3310-1 specifications

Specifications

Chemical Identifiers

2 in.
Full Height Test Sieve
Stainless Steel
6.65 cm
203 mm
Stainless Steel
5.08 cm
8 in.
2.62 in.
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Stainless Steel

Specifications

2 in.
2.36 mm
ASTM E11, ISO 3310-1
Stainless Steel
Test sieve certificate
8 Mesh
Ideal for particle measurement in agricultural, bio industry, chemical, cosmetics, general industrial, fertilizer, foods, minerals, pharmaceuticals, Plastics and Metal products industries
Stainless Steel
Stainless Steel
5.08 cm
Full Height Test Sieve
8 in.
2.62 in.
6.65 cm
No. 8
203 mm
8 Mesh
8
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Accessories
Promotions

Promotions